P36-14M-115-SF PER DRW 5919222266
Description
P36-14M-115-SF PER DRAWING 5919222266 ; PULLEY
Part # P36-14M-115-SF PER DRW 5919222266
BDI # 21465319
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 Millimeter
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed