F224-14MGT-40-F
Description
F224-14MGT-40-F SYNCHRONOUS PULLEY ; 39.3IN DIA PITCH GI 224GROOVE
Part # F224-14MGT-40-F
BDI # 21559365
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 Millimeter
Other Features:
Powergrip GT2 Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
40