Page 1 of 4

Next

Compare
120-2P06MIA10

COMPARE

120-2P06MIA10

Description
120-2P06MIA10 TIMING PULLEY ; 2MM PIT 06MM W ALUM 10MM BORE 120T

B & B MANUFACTURING

Part # 120-2P06MIA10

BDI # 22697018

Features

Pitch Diameter - Inch: 2.992
Inch - Metric: Metric
Outside Diameter - Inch: 2.988
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2 MM
Other Features: Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 76
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY

COMPARE

120-2P06MSFP8

Description
120-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 120-2P06MSFP8

BDI # 26283434

Features

Pitch Diameter - Inch: 2.992
Flange Outside Diameter - Millimeter: 81.79
Inch - Metric: Metric
Outside Diameter - Inch: 2.988
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 76
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

120-2P06-SFP4

Description
120-2P06-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 120-2P06-SFP4

BDI # 26275094

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 81.788
Inch - Metric: Metric
Outside Diameter - Inch: 2.988
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 76.403
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

120-2P06MDFM8

Description
120-2P06MDFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 120-2P06MDFM8

BDI # 26277969

Features

Pitch Diameter - Inch: 2.992
Flange Outside Diameter - Millimeter: 81.79
Inch - Metric: Metric
Outside Diameter - Inch: 2.988
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 76
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

120-2P06-SFB4

Description
120-2P06-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 120-2P06-SFB4

BDI # 26275095

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 81.788
Inch - Metric: Metric
Outside Diameter - Inch: 2.988
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 76.403
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY