130-2P06MDFB8
Description
130-2P06MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 130-2P06MDFB8
BDI # 26272924
Features
Pitch Diameter - Inch:
3.268
Flange Outside Diameter - Millimeter:
88.39
Inch - Metric:
Metric
Outside Diameter - Inch:
3.24
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
83
Mounting Method:
Finished Bore
130-2P06-DFP4
Description
130-2P06-DFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 130-2P06-DFP4
BDI # 26272923
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
88.392
Inch - Metric:
Metric
Outside Diameter - Inch:
3.238
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Finished Bore
130-2P06MSFB8
Description
130-2P06MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 130-2P06MSFB8
BDI # 26278024
Features
Pitch Diameter - Inch:
3.268
Flange Outside Diameter - Millimeter:
88.39
Inch - Metric:
Metric
Outside Diameter - Inch:
3.24
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
83
Mounting Method:
Finished Bore
130-2P06MSFP8
Description
130-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 130-2P06MSFP8
BDI # 26272925
Features
Pitch Diameter - Inch:
3.268
Flange Outside Diameter - Millimeter:
88.39
Inch - Metric:
Metric
Outside Diameter - Inch:
3.24
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
83
Mounting Method:
Finished Bore
130-2P06-SFB4
Description
130-2P06-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 130-2P06-SFB4
BDI # 26275020
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
88.392
Inch - Metric:
Metric
Outside Diameter - Inch:
3.238
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Finished Bore