Page 1 of 4

Next

Compare

COMPARE

30-2P06-DFB3

Description
30-2P06-DFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 30-2P06-DFB3

BDI # 26283460

Features

Pitch Diameter - Inch: 0.752
Flange Outside Diameter - Millimeter: 23.622
Inch - Metric: Metric
Outside Diameter - Inch: 0.732
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 19.101
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

30-2P06MSFB6

Description
30-2P06MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 30-2P06MSFB6

BDI # 26283464

Features

Pitch Diameter - Inch: 0.748
Flange Outside Diameter - Millimeter: 23.62
Inch - Metric: Metric
Outside Diameter - Inch: 0.732
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
30-2P06MIA6

COMPARE

30-2P06MIA6

Description
30-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 30T

B & B MANUFACTURING

Part # 30-2P06MIA6

BDI # 22702774

Features

Pitch Diameter - Inch: 0.748
Flange Outside Diameter - Millimeter: 24
Inch - Metric: Metric
Outside Diameter - Inch: 0.732
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 2 MM
Other Features: Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

30-2P06-SFB3

Description
30-2P06-SFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 30-2P06-SFB3

BDI # 26273975

Features

Pitch Diameter - Inch: 0.752
Flange Outside Diameter - Millimeter: 23.622
Inch - Metric: Metric
Outside Diameter - Inch: 0.732
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 19.101
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

30-2P06-DFM3

Description
30-2P06-DFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 30-2P06-DFM3

BDI # 26270473

Features

Pitch Diameter - Inch: 0.752
Flange Outside Diameter - Millimeter: 23.622
Inch - Metric: Metric
Outside Diameter - Inch: 0.732
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 19.101
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY