32-2P06-DFB3
Description
32-2P06-DFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 32-2P06-DFB3
BDI # 26278079
Features
Pitch Diameter - Inch:
0.802
Flange Outside Diameter - Millimeter:
24.892
Inch - Metric:
Metric
Outside Diameter - Inch:
0.782
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
20.371
Mounting Method:
Finished Bore
32-2P06-SFP3
Description
32-2P06-SFP3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 32-2P06-SFP3
BDI # 26270790
Features
Pitch Diameter - Inch:
0.802
Flange Outside Diameter - Millimeter:
24.892
Inch - Metric:
Metric
Outside Diameter - Inch:
0.782
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
20.371
Mounting Method:
Finished Bore
32-2P06-SFM3
Description
32-2P06-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 32-2P06-SFM3
BDI # 26283246
Features
Pitch Diameter - Inch:
0.802
Flange Outside Diameter - Millimeter:
24.892
Inch - Metric:
Metric
Outside Diameter - Inch:
0.782
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
20.371
Mounting Method:
Finished Bore
32-2P06MDFP8
Description
32-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 32-2P06MDFP8
BDI # 26283248
Features
Pitch Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
24.89
Inch - Metric:
Metric
Outside Diameter - Inch:
0.783
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
20
Mounting Method:
Finished Bore
32-2P06-DFM3
Description
32-2P06-DFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 32-2P06-DFM3
BDI # 26278740
Features
Pitch Diameter - Inch:
0.802
Flange Outside Diameter - Millimeter:
24.892
Inch - Metric:
Metric
Outside Diameter - Inch:
0.782
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
20.371
Mounting Method:
Finished Bore