44-2P06-6FA3
Description
44-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 44T
Part # 44-2P06-6FA3
BDI # 22722849
Features
Pitch Diameter - Inch:
1.103
Flange Outside Diameter - Millimeter:
33.401
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
28.016
Mounting Method:
Finished Bore
44-2P06-DFB4
Description
44-2P06-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 44-2P06-DFB4
BDI # 26277156
Features
Pitch Diameter - Inch:
1.103
Flange Outside Diameter - Millimeter:
32.766
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
28.016
Mounting Method:
Finished Bore
44-2P06-SFB4
Description
44-2P06-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 44-2P06-SFB4
BDI # 26278908
Features
Pitch Diameter - Inch:
1.103
Flange Outside Diameter - Millimeter:
32.766
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
28.016
Mounting Method:
Finished Bore
44-2P06-DFM3
Description
44-2P06-DFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 44-2P06-DFM3
BDI # 26273036
Features
Pitch Diameter - Inch:
1.103
Flange Outside Diameter - Millimeter:
32.766
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
28.016
Mounting Method:
Finished Bore
44-2P06MSFM6
Description
44-2P06MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 44-2P06MSFM6
BDI # 26277151
Features
Pitch Diameter - Inch:
1.102
Flange Outside Diameter - Millimeter:
32.77
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
28
Mounting Method:
Finished Bore