48-2P06MSFB8
Description
48-2P06MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 48-2P06MSFB8
BDI # 26277842
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48-2P06-SFM3
Description
48-2P06-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 48-2P06-SFM3
BDI # 26283588
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
35.306
Inch - Metric:
Metric
Outside Diameter - Inch:
1.183
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
48-2P06MDFM6
Description
48-2P06MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 48-2P06MDFM6
BDI # 26277843
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48-2P03-6FA3
Description
48-2P03-6FA3 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/4" BORE 48T
Part # 48-2P03-6FA3
BDI # 22714372
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Metric
Outside Diameter - Inch:
1.183
Face Width - Millimeter:
6.985
Face Width - Inch:
0.275
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
48-2P06-6FA3
Description
48-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 48T
Part # 48-2P06-6FA3
BDI # 22714377
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Metric
Outside Diameter - Inch:
1.183
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore