120-2P06MIA10
Description
120-2P06MIA10 TIMING PULLEY ; 2MM PIT 06MM W ALUM 10MM BORE 120T
Part # 120-2P06MIA10
BDI # 22697018
Features
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Outside Diameter - Inch:
2.988
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
120-2P06MSFP8
Description
120-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 120-2P06MSFP8
BDI # 26283434
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
81.79
Inch - Metric:
Metric
Outside Diameter - Inch:
2.988
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
120-2P06-SFP4
Description
120-2P06-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 120-2P06-SFP4
BDI # 26275094
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
81.788
Inch - Metric:
Metric
Outside Diameter - Inch:
2.988
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
120-2P06MDFM8
Description
120-2P06MDFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 120-2P06MDFM8
BDI # 26277969
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
81.79
Inch - Metric:
Metric
Outside Diameter - Inch:
2.988
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
120-2P06-SFB4
Description
120-2P06-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 120-2P06-SFB4
BDI # 26275095
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
81.788
Inch - Metric:
Metric
Outside Diameter - Inch:
2.988
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore