16-2P06-SFM1
Description
16-2P06-SFM1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 16-2P06-SFM1
BDI # 26282993
Features
Pitch Diameter - Inch:
0.401
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.381
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
10.185
Mounting Method:
Finished Bore
16-2P06MSFP4
Description
16-2P06MSFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 16-2P06MSFP4
BDI # 26271649
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
16-2P06MSFM3
Description
16-2P06MSFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 16-2P06MSFM3
BDI # 26282995
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
16-2P06MDFP4
Description
16-2P06MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 16-2P06MDFP4
BDI # 26273718
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
16-2P06MIA5
Description
16-2P06MIA5 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 5MM BORE 16T
Part # 16-2P06MIA5
BDI # 22709489
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore