32-2P06-SFB3
Description
32-2P06-SFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 32-2P06-SFB3
BDI # 26270590
Features
Pitch Diameter - Inch:
0.802
Flange Outside Diameter - Millimeter:
24.892
Inch - Metric:
Metric
Outside Diameter - Inch:
0.782
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
20.371
Mounting Method:
Finished Bore
32-2P06-SFP3
Description
32-2P06-SFP3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 32-2P06-SFP3
BDI # 26270790
Features
Pitch Diameter - Inch:
0.802
Flange Outside Diameter - Millimeter:
24.892
Inch - Metric:
Metric
Outside Diameter - Inch:
0.782
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
20.371
Mounting Method:
Finished Bore
32-2P06-SFM3
Description
32-2P06-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 32-2P06-SFM3
BDI # 26283246
Features
Pitch Diameter - Inch:
0.802
Flange Outside Diameter - Millimeter:
24.892
Inch - Metric:
Metric
Outside Diameter - Inch:
0.782
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
20.371
Mounting Method:
Finished Bore
32-2P06-DFB3
Description
32-2P06-DFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 32-2P06-DFB3
BDI # 26278079
Features
Pitch Diameter - Inch:
0.802
Flange Outside Diameter - Millimeter:
24.892
Inch - Metric:
Metric
Outside Diameter - Inch:
0.782
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
20.371
Mounting Method:
Finished Bore
32-2P06-IA3
Description
32-2P06-IA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 32T
Part # 32-2P06-IA3
BDI # 22705417
Features
Pitch Diameter - Inch:
0.802
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.782
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
20.371
Mounting Method:
Finished Bore