36-2P06-SFP4
Description
36-2P06-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 36-2P06-SFP4
BDI # 26273197
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
27.686
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Finished Bore
36-2P06MSFP8
Description
36-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 36-2P06MSFP8
BDI # 26269881
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
27.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
36-2P06MSFB8
Description
36-2P06MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 36-2P06MSFB8
BDI # 26280014
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
27.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
36-2P09-6FA3
Description
36-2P09-6FA3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 36T
Part # 36-2P09-6FA3
BDI # 22711914
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Finished Bore
36-2P06MIA6
Description
36-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 36T
Part # 36-2P06MIA6
BDI # 22711910
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
28.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore