Page 1 of 3

Next

Compare

COMPARE

38-2P06-SFB4

Description
38-2P06-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 38-2P06-SFB4

BDI # 26277109

Features

Pitch Diameter - Inch: 0.952
Flange Outside Diameter - Millimeter: 28.956
Inch - Metric: Metric
Outside Diameter - Inch: 0.932
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 24.181
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

38-2P06-DFB4

Description
38-2P06-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 38-2P06-DFB4

BDI # 26272613

Features

Pitch Diameter - Inch: 0.952
Flange Outside Diameter - Millimeter: 28.956
Inch - Metric: Metric
Outside Diameter - Inch: 0.932
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 24.181
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

38-2P06-SFM3

Description
38-2P06-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 38-2P06-SFM3

BDI # 26272614

Features

Pitch Diameter - Inch: 0.952
Flange Outside Diameter - Millimeter: 28.956
Inch - Metric: Metric
Outside Diameter - Inch: 0.932
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 24.181
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

38-2P06MDFP8

Description
38-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 38-2P06MDFP8

BDI # 26272615

Features

Pitch Diameter - Inch: 0.945
Flange Outside Diameter - Millimeter: 28.96
Inch - Metric: Metric
Outside Diameter - Inch: 0.933
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

38-2P06MSFM6

Description
38-2P06MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 38-2P06MSFM6

BDI # 26269264

Features

Pitch Diameter - Inch: 0.945
Flange Outside Diameter - Millimeter: 28.96
Inch - Metric: Metric
Outside Diameter - Inch: 0.933
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY