48-2P06MSFB8
Description
48-2P06MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 48-2P06MSFB8
BDI # 26277842
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48-2P06-SFM3
Description
48-2P06-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 48-2P06-SFM3
BDI # 26283588
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
35.306
Inch - Metric:
Metric
Outside Diameter - Inch:
1.183
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
1910-2P-06
Description
1910-2P-06 TIMING BELT ; 2MM PIT 06MM W 955 TEETH NEOPR/FGL
Part # 1910-2P-06
BDI # 22718699
Features
Inch - Metric:
Metric
Belt Pitch:
2 MM
Belt Series:
2P
Belt Width - Inch:
0.236
Belt Width - Millimeter:
6
Belt Pitch Length - Millimeter:
1910
Belt Pitch Length - Inch:
75.197
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
122-2P-04
Description
122-2P-04 TIMING BELT ; 2MM PIT 04MM W 61 TEETH NEOPR/FGL
Part # 122-2P-04
BDI # 22697644
Features
Inch - Metric:
Metric
Belt Pitch:
2 MM
Belt Series:
2P
Belt Width - Inch:
0.157
Belt Width - Millimeter:
4
Belt Pitch Length - Millimeter:
122
Belt Pitch Length - Inch:
4.803
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
18-2P06-DFP2
Description
18-2P06-DFP2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 18-2P06-DFP2
BDI # 26274727
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
16.002
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Finished Bore