Page 1 of 98

Next

Compare

COMPARE

48-2P06MSFB8

Description
48-2P06MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 48-2P06MSFB8

BDI # 26277842

Features

Pitch Diameter - Inch: 1.22
Flange Outside Diameter - Millimeter: 35.31
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 31
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

48-2P06-SFM3

Description
48-2P06-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 48-2P06-SFM3

BDI # 26283588

Features

Pitch Diameter - Inch: 1.203
Flange Outside Diameter - Millimeter: 35.306
Inch - Metric: Metric
Outside Diameter - Inch: 1.183
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 30.556
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

18-2P06-DFP2

Description
18-2P06-DFP2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 18-2P06-DFP2

BDI # 26274727

Features

Pitch Diameter - Inch: 0.451
Flange Outside Diameter - Millimeter: 16.002
Inch - Metric: Metric
Outside Diameter - Inch: 0.431
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 11.455
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
74-2P06-6A3

COMPARE

74-2P06-6A3

Description
74-2P06-6A3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 74T

B & B MANUFACTURING

Part # 74-2P06-6A3

BDI # 22726571

Features

Pitch Diameter - Inch: 1.855
Inch - Metric: Metric
Outside Diameter - Inch: 1.835
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 47.117
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY

COMPARE

15-2P06MSFM3

Description
15-2P06MSFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 15-2P06MSFM3

BDI # 26269373

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 13.97
Inch - Metric: Metric
Outside Diameter - Inch: 0.354
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY