120-2P09-6A5
Description
120-2P09-6A5 TIMING PULLEY ; 2MM PIT 09MM W ALUM 3/8" BORE 120T
Part # 120-2P09-6A5
BDI # 22697027
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.988
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
120-2P06MDFM8
Description
120-2P06MDFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 120-2P06MDFM8
BDI # 26277969
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
81.79
Inch - Metric:
Metric
Outside Diameter - Inch:
2.988
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
120-2P06-SFB4
Description
120-2P06-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 120-2P06-SFB4
BDI # 26275095
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
81.788
Inch - Metric:
Metric
Outside Diameter - Inch:
2.988
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
120-2P06-DFB4
Description
120-2P06-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 120-2P06-DFB4
BDI # 26273615
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
81.788
Inch - Metric:
Metric
Outside Diameter - Inch:
2.988
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
120-2P06-SFP4
Description
120-2P06-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 120-2P06-SFP4
BDI # 26275094
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
81.788
Inch - Metric:
Metric
Outside Diameter - Inch:
2.988
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore