13-2P06-DFP1
Description
13-2P06-DFP1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 13-2P06-DFP1
BDI # 26275025
Features
Pitch Diameter - Inch:
0.326
Flange Outside Diameter - Millimeter:
12.954
Inch - Metric:
Metric
Outside Diameter - Inch:
0.306
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
8.28
Mounting Method:
Finished Bore
13-2P06-SFP1
Description
13-2P06-SFP1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 13-2P06-SFP1
BDI # 26275024
Features
Pitch Diameter - Inch:
0.326
Flange Outside Diameter - Millimeter:
12.954
Inch - Metric:
Metric
Outside Diameter - Inch:
0.306
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
8.28
Mounting Method:
Finished Bore
13-2P03-6CA1
Description
13-2P03-6CA1 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/8" BORE 13T
Part # 13-2P03-6CA1
BDI # 22702948
Features
Pitch Diameter - Inch:
0.326
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.306
Face Width - Millimeter:
5.182
Face Width - Inch:
0.204
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
8.28
Mounting Method:
Finished Bore
13-2P06MDFP4
Description
13-2P06MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 13-2P06MDFP4
BDI # 26275023
Features
Pitch Diameter - Inch:
0.315
Flange Outside Diameter - Millimeter:
12.95
Inch - Metric:
Metric
Outside Diameter - Inch:
0.307
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
8
Mounting Method:
Finished Bore
13-2P06MDFM3
Description
13-2P06MDFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 13-2P06MDFM3
BDI # 26269301
Features
Pitch Diameter - Inch:
0.315
Flange Outside Diameter - Millimeter:
12.95
Inch - Metric:
Metric
Outside Diameter - Inch:
0.307
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
8
Mounting Method:
Finished Bore