25-2P03-6FA3
Description
25-2P03-6FA3 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/4" BORE 25T
Part # 25-2P03-6FA3
BDI # 22691670
Features
Pitch Diameter - Inch:
0.627
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Metric
Outside Diameter - Inch:
0.607
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
15.926
Mounting Method:
Finished Bore
25-2P09-6FA3
Description
25-2P09-6FA3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 25T
Part # 25-2P09-6FA3
BDI # 22691687
Features
Pitch Diameter - Inch:
0.627
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Metric
Outside Diameter - Inch:
0.607
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
15.926
Mounting Method:
Finished Bore
25-2P06-IA3
Description
25-2P06-IA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 25T
Part # 25-2P06-IA3
BDI # 22691678
Features
Pitch Diameter - Inch:
0.627
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Metric
Outside Diameter - Inch:
0.607
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
15.926
Mounting Method:
Finished Bore
25-2P06-6FA3
Description
25-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 25T
Part # 25-2P06-6FA3
BDI # 22691674
Features
Pitch Diameter - Inch:
0.627
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Metric
Outside Diameter - Inch:
0.607
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
15.926
Mounting Method:
Finished Bore
25-2P06MIA6
Description
25-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 25T
Part # 25-2P06MIA6
BDI # 22691683
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.606
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore