28-2P06-SFM3
Description
28-2P06-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 28-2P06-SFM3
BDI # 26274121
Features
Pitch Diameter - Inch:
0.702
Flange Outside Diameter - Millimeter:
22.352
Inch - Metric:
Metric
Outside Diameter - Inch:
0.682
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
17.831
Mounting Method:
Finished Bore
28-2P03-6FA3
Description
28-2P03-6FA3 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/4" BORE 28T
Part # 28-2P03-6FA3
BDI # 22698732
Features
Pitch Diameter - Inch:
0.702
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.682
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
17.831
Mounting Method:
Finished Bore
28-2P06-DFP3
Description
28-2P06-DFP3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 28-2P06-DFP3
BDI # 26278702
Features
Pitch Diameter - Inch:
0.702
Flange Outside Diameter - Millimeter:
22.352
Inch - Metric:
Metric
Outside Diameter - Inch:
0.682
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
17.831
Mounting Method:
Finished Bore
28-2P06-SFB3
Description
28-2P06-SFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 28-2P06-SFB3
BDI # 26277477
Features
Pitch Diameter - Inch:
0.702
Flange Outside Diameter - Millimeter:
22.352
Inch - Metric:
Metric
Outside Diameter - Inch:
0.682
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
17.831
Mounting Method:
Finished Bore
28-2P06MDFP8
Description
28-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 28-2P06MDFP8
BDI # 26274122
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22.35
Inch - Metric:
Metric
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore