38-2P06-SFB4
Description
38-2P06-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 38-2P06-SFB4
BDI # 26277109
Features
Pitch Diameter - Inch:
0.952
Flange Outside Diameter - Millimeter:
28.956
Inch - Metric:
Metric
Outside Diameter - Inch:
0.932
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
24.181
Mounting Method:
Finished Bore
38-2P06-DFB4
Description
38-2P06-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 38-2P06-DFB4
BDI # 26272613
Features
Pitch Diameter - Inch:
0.952
Flange Outside Diameter - Millimeter:
28.956
Inch - Metric:
Metric
Outside Diameter - Inch:
0.932
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
24.181
Mounting Method:
Finished Bore
38-2P06-SFM3
Description
38-2P06-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 38-2P06-SFM3
BDI # 26272614
Features
Pitch Diameter - Inch:
0.952
Flange Outside Diameter - Millimeter:
28.956
Inch - Metric:
Metric
Outside Diameter - Inch:
0.932
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
24.181
Mounting Method:
Finished Bore
38-2P06MDFP8
Description
38-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 38-2P06MDFP8
BDI # 26272615
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
28.96
Inch - Metric:
Metric
Outside Diameter - Inch:
0.933
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
38-2P06MSFM6
Description
38-2P06MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 38-2P06MSFM6
BDI # 26269264
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
28.96
Inch - Metric:
Metric
Outside Diameter - Inch:
0.933
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore