80-2P06MDFB8
Description
80-2P06MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 80-2P06MDFB8
BDI # 26271521
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
56.13
Inch - Metric:
Metric
Outside Diameter - Inch:
1.984
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
51
Mounting Method:
Finished Bore
80-2P06-SFM4
Description
80-2P06-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 80-2P06-SFM4
BDI # 26272860
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
56.134
Inch - Metric:
Metric
Outside Diameter - Inch:
1.985
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Finished Bore
80-2P06-DFP4
Description
80-2P06-DFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 80-2P06-DFP4
BDI # 26271004
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
56.134
Inch - Metric:
Metric
Outside Diameter - Inch:
1.985
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Finished Bore
80-2P06MDFM8
Description
80-2P06MDFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 80-2P06MDFM8
BDI # 26283916
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
56.13
Inch - Metric:
Metric
Outside Diameter - Inch:
1.984
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
51
Mounting Method:
Finished Bore
80-2P06-IA4
Description
80-2P06-IA4 TIMING PULLEY ; 2MM PIT 06MM W ALUM 5/16" BORE 80T
Part # 80-2P06-IA4
BDI # 22729195
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.985
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6