2MR-40S-09
Description
2MR-40S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 40GROVES 9MM W
Part # 78426043
BDI # 1102733
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.734
Inch - Metric:
Metric
Outside Diameter - Inch:
0.983
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore
2MR-40S-06
Description
2MR-40S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 40GROVES 6MM W
Part # 78426018
BDI # 1102732
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.734
Inch - Metric:
Metric
Outside Diameter - Inch:
0.983
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore
40-2P06-6FA3
Description
40-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 40T
Part # 40-2P06-6FA3
BDI # 22716663
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.734
Inch - Metric:
Metric
Outside Diameter - Inch:
0.983
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Finished Bore
40-2P06MIA6
Description
40-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 40T
Part # 40-2P06MIA6
BDI # 22716677
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
40-2P06MSFM6
Description
40-2P06MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 40-2P06MSFM6
BDI # 26274139
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore