110-2P06MSFM8
Description
110-2P06MSFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 110-2P06MSFM8
BDI # 26274871
Features
Pitch Diameter - Inch:
2.756
Flange Outside Diameter - Millimeter:
75.44
Inch - Metric:
Metric
Outside Diameter - Inch:
2.736
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
70
Mounting Method:
Finished Bore
110-2P06-SFB4
Description
110-2P06-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 110-2P06-SFB4
BDI # 26274874
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Metric
Outside Diameter - Inch:
2.737
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
110-2P06-SFM4
Description
110-2P06-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 110-2P06-SFM4
BDI # 26279446
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Metric
Outside Diameter - Inch:
2.737
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
110-2P06MDFM8
Description
110-2P06MDFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 110-2P06MDFM8
BDI # 26273644
Features
Pitch Diameter - Inch:
2.756
Flange Outside Diameter - Millimeter:
75.44
Inch - Metric:
Metric
Outside Diameter - Inch:
2.736
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
70
Mounting Method:
Finished Bore
110-2P06-SFP4
Description
110-2P06-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 110-2P06-SFP4
BDI # 26278038
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Metric
Outside Diameter - Inch:
2.737
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore