34-2P06MSFP8
Description
34-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 34-2P06MSFP8
BDI # 26277390
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
26.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
22
Mounting Method:
Finished Bore
34-2P06MDFP8
Description
34-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 34-2P06MDFP8
BDI # 26269910
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
26.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
22
Mounting Method:
Finished Bore
34-2P06MSFM6
Description
34-2P06MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 34-2P06MSFM6
BDI # 26273247
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
26.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
22
Mounting Method:
Finished Bore
34-2P06-SFB3
Description
34-2P06-SFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 34-2P06-SFB3
BDI # 26278071
Features
Pitch Diameter - Inch:
0.852
Flange Outside Diameter - Millimeter:
26.416
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
21.641
Mounting Method:
Finished Bore
34-2P06MDFM6
Description
34-2P06MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 34-2P06MDFM6
BDI # 26277392
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
26.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
22
Mounting Method:
Finished Bore