72MP025MDFB6
Description
72MP025MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 72MP025MDFB6
BDI # 26277698
Features
Pitch Diameter - Inch:
1.85
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.815
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
47
Mounting Method:
Finished Bore
60MP025MSFB8
Description
60MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 60MP025MSFB8
BDI # 26273575
Features
Pitch Diameter - Inch:
1.535
Flange Outside Diameter - Millimeter:
43.18
Inch - Metric:
Metric
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
39
Mounting Method:
Finished Bore
36MP025MSFB6
Description
36MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 36MP025MSFB6
BDI # 26277079
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
27.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.898
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
21MP025MDFM5
Description
21MP025MDFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 21MP025MDFM5
BDI # 26274749
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Metric
Outside Diameter - Inch:
0.516
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
48MP025MDFB5
Description
48MP025MDFB5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 48MP025MDFB5
BDI # 26277821
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.201
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore