16MP025M6CA4
Description
16MP025M6CA4 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 4MM BORE 16T
Part # 16MP025M6CA4
BDI # 22711539
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.386
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
16MP025MSFA4
Description
16MP025MSFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 16MP025MSFA4
BDI # 26283384
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.386
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
16MP025MSFP4
Description
16MP025MSFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 16MP025MSFP4
BDI # 26274026
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.386
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
16MP012M6CA5
Description
16MP012M6CA5 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 5MM BORE 16T
Part # 16MP012M6CA5
BDI # 22711523
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.386
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
16MP025M6CA5
Description
16MP025M6CA5 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 5MM BORE 16T
Part # 16MP025M6CA5
BDI # 22711543
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.386
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore