30MP025MSFP8
Description
30MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 30MP025MSFP8
BDI # 26273364
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
23.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore
30MP025MDFP8
Description
30MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 30MP025MDFP8
BDI # 26273363
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
23.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore
30MP025MDFM6
Description
30MP025MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 30MP025MDFM6
BDI # 26283417
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
23.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore
30MP012M6FA6
Description
30MP012M6FA6 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 6MM BORE 30T
Part # 30MP012M6FA6
BDI # 22703888
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
6.6
Face Width - Inch:
0.26
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore
30MP025MIA6
Description
30MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 30T
Part # 30MP025MIA6
BDI # 22703911
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore