Page 1 of 4

Next

Compare
36MP025MSFB6

COMPARE

36MP025MSFB6

Description
36MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 36MP025MSFB6

BDI # 26277079

Features

Pitch Diameter - Inch: 0.906
Flange Outside Diameter - Millimeter: 27.69
Inch - Metric: Metric
Outside Diameter - Inch: 0.898
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
36MP025MDFA5

COMPARE

36MP025MDFA5

Description
36MP025MDFA5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 36MP025MDFA5

BDI # 26269888

Features

Pitch Diameter - Inch: 0.906
Flange Outside Diameter - Millimeter: 27.69
Inch - Metric: Metric
Outside Diameter - Inch: 0.898
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
36MP025M3FP8

COMPARE

36MP025M3FP8

Description
36MP025M3FP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 36MP025M3FP8

BDI # 26272596

Features

Pitch Diameter - Inch: 0.906
Flange Outside Diameter - Millimeter: 27.686
Inch - Metric: Metric
Outside Diameter - Inch: 0.898
Face Width - Millimeter: 11

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
36MP025MDFM6

COMPARE

36MP025MDFM6

Description
36MP025MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 36MP025MDFM6

BDI # 26277081

Features

Pitch Diameter - Inch: 0.906
Flange Outside Diameter - Millimeter: 27.69
Inch - Metric: Metric
Outside Diameter - Inch: 0.898
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
36MP025MDFB5

COMPARE

36MP025MDFB5

Description
36MP025MDFB5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 36MP025MDFB5

BDI # 26277083

Features

Pitch Diameter - Inch: 0.906
Flange Outside Diameter - Millimeter: 27.69
Inch - Metric: Metric
Outside Diameter - Inch: 0.898
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY