10MP025MSFA3
Description
10MP025MSFA3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 10MP025MSFA3
BDI # 26274881
Features
Pitch Diameter - Inch:
0.236
Flange Outside Diameter - Millimeter:
10.67
Inch - Metric:
Metric
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
6
Mounting Method:
Finished Bore
10MP025M6CA3
Description
10MP025M6CA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 3MM BORE 10T
Part # 10MP025M6CA3
BDI # 22692409
Features
Pitch Diameter - Inch:
0.236
Flange Outside Diameter - Millimeter:
10.8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
6
Mounting Method:
Finished Bore
10MP025MSFP3
Description
10MP025MSFP3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 10MP025MSFP3
BDI # 26271620
Features
Pitch Diameter - Inch:
0.236
Flange Outside Diameter - Millimeter:
10.67
Inch - Metric:
Metric
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
6
Mounting Method:
Finished Bore
10MP025MDFP3
Description
10MP025MDFP3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 10MP025MDFP3
BDI # 26279447
Features
Pitch Diameter - Inch:
0.236
Flange Outside Diameter - Millimeter:
10.67
Inch - Metric:
Metric
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
6
Mounting Method:
Finished Bore
10MP025MDFA3
Description
10MP025MDFA3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 10MP025MDFA3
BDI # 26274882
Features
Pitch Diameter - Inch:
0.236
Flange Outside Diameter - Millimeter:
10.67
Inch - Metric:
Metric
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
6
Mounting Method:
Finished Bore