14MP025MDFP4
Description
14MP025MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 14MP025MDFP4
BDI # 26278144
Features
Pitch Diameter - Inch:
0.354
Flange Outside Diameter - Millimeter:
13.46
Inch - Metric:
Metric
Outside Diameter - Inch:
0.335
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
9
Mounting Method:
Finished Bore
14MP025MDFA3
Description
14MP025MDFA3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 14MP025MDFA3
BDI # 26278319
Features
Pitch Diameter - Inch:
0.354
Flange Outside Diameter - Millimeter:
13.46
Inch - Metric:
Metric
Outside Diameter - Inch:
0.335
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
9
Mounting Method:
Finished Bore
14MP025MSFA3
Description
14MP025MSFA3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 14MP025MSFA3
BDI # 26282924
Features
Pitch Diameter - Inch:
0.354
Flange Outside Diameter - Millimeter:
13.46
Inch - Metric:
Metric
Outside Diameter - Inch:
0.335
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
9
Mounting Method:
Finished Bore
14MP025MSFP4
Description
14MP025MSFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 14MP025MSFP4
BDI # 26273798
Features
Pitch Diameter - Inch:
0.354
Flange Outside Diameter - Millimeter:
13.46
Inch - Metric:
Metric
Outside Diameter - Inch:
0.335
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
9
Mounting Method:
Finished Bore