Page 1 of 3

Next

Compare
24MP012M6FA6

COMPARE

24MP012M6FA6

Description
24MP012M6FA6 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 6MM BORE 24T

B & B MANUFACTURING

Part # 24MP012M6FA6

BDI # 22690785

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 20.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 6.6

Face Width - Inch: 0.26
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24MP025MSFM6

COMPARE

24MP025MSFM6

Description
24MP025MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 24MP025MSFM6

BDI # 26270384

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 19.81
Inch - Metric: Metric
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24MP025MSFM5

COMPARE

24MP025MSFM5

Description
24MP025MSFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 24MP025MSFM5

BDI # 26277272

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 19.81
Inch - Metric: Metric
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24MP037M6FA6

COMPARE

24MP037M6FA6

Description
24MP037M6FA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 24T

B & B MANUFACTURING

Part # 24MP037M6FA6

BDI # 22690817

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 20.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 13.1

Face Width - Inch: 0.516
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24MP025MDFP6

COMPARE

24MP025MDFP6

Description
24MP025MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 24MP025MDFP6

BDI # 26277273

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 19.81
Inch - Metric: Metric
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY