30MP025MDFA5
Description
30MP025MDFA5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 30MP025MDFA5
BDI # 26270812
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
23.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore
30MP025MIA6
Description
30MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 30T
Part # 30MP025MIA6
BDI # 22703911
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore
30MP025MDFM5
Description
30MP025MDFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 30MP025MDFM5
BDI # 26278688
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
23.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore
30MP025M6FA6
Description
30MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 30T
Part # 30MP025M6FA6
BDI # 22703904
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore
30MP025MSFP8
Description
30MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 30MP025MSFP8
BDI # 26273364
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
23.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore