80MP025MDFB6
Description
80MP025MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 80MP025MDFB6
BDI # 26277620
Features
Pitch Diameter - Inch:
2.047
Flange Outside Diameter - Millimeter:
56.13
Inch - Metric:
Metric
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore
80MP025M6A8
Description
80MP025M6A8 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 8MM BORE 80T
Part # 80MP025M6A8
BDI # 22729657
Features
Pitch Diameter - Inch:
2.047
Inch - Metric:
Metric
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35
80MP025MDFB8
Description
80MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 80MP025MDFB8
BDI # 26272870
Features
Pitch Diameter - Inch:
2.047
Flange Outside Diameter - Millimeter:
56.13
Inch - Metric:
Metric
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore
80MP025MSFP8
Description
80MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 80MP025MSFP8
BDI # 26272871
Features
Pitch Diameter - Inch:
2.047
Flange Outside Diameter - Millimeter:
56.13
Inch - Metric:
Metric
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore
80MP025MDFP8
Description
80MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 80MP025MDFP8
BDI # 26277619
Features
Pitch Diameter - Inch:
2.047
Flange Outside Diameter - Millimeter:
56.13
Inch - Metric:
Metric
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore