90MP025MDFP8
Description
90MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 90MP025MDFP8
BDI # 26276389
Features
Pitch Diameter - Inch:
2.283
Flange Outside Diameter - Millimeter:
62.48
Inch - Metric:
Metric
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
58
Mounting Method:
Finished Bore
90MP025MDFB8
Description
90MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 90MP025MDFB8
BDI # 26273076
Features
Pitch Diameter - Inch:
2.283
Flange Outside Diameter - Millimeter:
62.48
Inch - Metric:
Metric
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
58
Mounting Method:
Finished Bore
90MP025M6A8
Description
90MP025M6A8 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 8MM BORE 90T
Part # 90MP025M6A8
BDI # 22736760
Features
Pitch Diameter - Inch:
2.283
Inch - Metric:
Metric
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
58
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35
90MP037M6A8
Description
90MP037M6A8 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 8MM BORE 90T
Part # 90MP037M6A8
BDI # 22736772
Features
Pitch Diameter - Inch:
2.283
Inch - Metric:
Metric
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
58
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
90MP025MSFB8
Description
90MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 90MP025MSFB8
BDI # 26283903
Features
Pitch Diameter - Inch:
2.283
Flange Outside Diameter - Millimeter:
62.48
Inch - Metric:
Metric
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
58
Mounting Method:
Finished Bore