36MP025MSFB6
Description
36MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 36MP025MSFB6
BDI # 26277079
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
27.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.898
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
36MP025MDFA5
Description
36MP025MDFA5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 36MP025MDFA5
BDI # 26269888
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
27.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.898
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
36MP025M3FP8
Description
36MP025M3FP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 36MP025M3FP8
BDI # 26272596
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
27.686
Inch - Metric:
Metric
Outside Diameter - Inch:
0.898
Face Width - Millimeter:
11
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
36MP025MDFM6
Description
36MP025MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 36MP025MDFM6
BDI # 26277081
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
27.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.898
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
36MP025MDFB5
Description
36MP025MDFB5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 36MP025MDFB5
BDI # 26277083
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
27.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.898
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore