20MP025MDFA5
Description
20MP025MDFA5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 20MP025MDFA5
BDI # 26270584
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20MP025MDFM5
Description
20MP025MDFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 20MP025MDFM5
BDI # 26274860
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20MP037M6FA4
Description
20MP037M6FA4 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 4MM BORE 20T
Part # 20MP037M6FA4
BDI # 22685131
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
13.1
Face Width - Inch:
0.516
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20MP012M6FA5
Description
20MP012M6FA5 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 5MM BORE 20T
Part # 20MP012M6FA5
BDI # 22685105
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
6.6
Face Width - Inch:
0.26
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20MP037M6CA6
Description
20MP037M6CA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 20T
Part # 20MP037M6CA6
BDI # 22685129
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
11.735
Face Width - Inch:
0.462
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore