22MP025MSFA5
Description
22MP025MSFA5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 22MP025MSFA5
BDI # 26273931
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.54
Inch - Metric:
Metric
Outside Diameter - Inch:
0.539
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
22MP025MSFM6
Description
22MP025MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 22MP025MSFM6
BDI # 26273264
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.54
Inch - Metric:
Metric
Outside Diameter - Inch:
0.539
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
22MP025M6FA5
Description
22MP025M6FA5 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 5MM BORE 22T
Part # 22MP025M6FA5
BDI # 22688420
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.539
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
22MP025M3SP8
Description
22MP025M3SP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 22MP025M3SP8
BDI # 26273930
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.54
Inch - Metric:
Metric
Outside Diameter - Inch:
0.539
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
22MP025MSFM5
Description
22MP025MSFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 22MP025MSFM5
BDI # 26277332
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.54
Inch - Metric:
Metric
Outside Diameter - Inch:
0.539
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore