42MP037M6FA6
Description
42MP037M6FA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 42T
Part # 42MP037M6FA6
BDI # 22721320
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.051
Face Width - Millimeter:
13.5
Face Width - Inch:
0.531
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
42MP025MDFB8
Description
42MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 42MP025MDFB8
BDI # 26273457
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
31.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.051
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
42MP025MSFP8
Description
42MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 42MP025MSFP8
BDI # 26273459
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
31.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.051
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
42MP025M3SP8
Description
42MP025M3SP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 42MP025M3SP8
BDI # 26277247
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.051
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
42MP025MSFB5
Description
42MP025MSFB5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 42MP025MSFB5
BDI # 26273458
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
31.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.051
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore