44MP025MDFP8
Description
44MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 44MP025MDFP8
BDI # 26277188
Features
Pitch Diameter - Inch:
1.102
Flange Outside Diameter - Millimeter:
32.77
Inch - Metric:
Metric
Outside Diameter - Inch:
1.1
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
28
Mounting Method:
Finished Bore
44MP012M6FA6
Description
44MP012M6FA6 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 6MM BORE 44T
Part # 44MP012M6FA6
BDI # 22723749
Features
Pitch Diameter - Inch:
1.102
Flange Outside Diameter - Millimeter:
33.4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.1
Face Width - Millimeter:
7
Face Width - Inch:
0.276
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
28
Mounting Method:
Finished Bore
44MP037M6FA6
Description
44MP037M6FA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 44T
Part # 44MP037M6FA6
BDI # 22723773
Features
Pitch Diameter - Inch:
1.102
Flange Outside Diameter - Millimeter:
33.4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.1
Face Width - Millimeter:
13.5
Face Width - Inch:
0.531
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
28
Mounting Method:
Finished Bore
44MP025MDFM5
Description
44MP025MDFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 44MP025MDFM5
BDI # 26277189
Features
Pitch Diameter - Inch:
1.102
Flange Outside Diameter - Millimeter:
32.77
Inch - Metric:
Metric
Outside Diameter - Inch:
1.1
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
28
Mounting Method:
Finished Bore
44MP025M3FP8
Description
44MP025M3FP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 44MP025M3FP8
BDI # 26277161
Features
Pitch Diameter - Inch:
1.102
Flange Outside Diameter - Millimeter:
32.766
Inch - Metric:
Metric
Outside Diameter - Inch:
1.1
Face Width - Millimeter:
11
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
28
Mounting Method:
Finished Bore