Page 1 of 2

Next

Compare
90MP025MDFP8

COMPARE

90MP025MDFP8

Description
90MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 90MP025MDFP8

BDI # 26276389

Features

Pitch Diameter - Inch: 2.283
Flange Outside Diameter - Millimeter: 62.48
Inch - Metric: Metric
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 58
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
90MP025MDFB8

COMPARE

90MP025MDFB8

Description
90MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 90MP025MDFB8

BDI # 26273076

Features

Pitch Diameter - Inch: 2.283
Flange Outside Diameter - Millimeter: 62.48
Inch - Metric: Metric
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 58
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
90MP025M6A8

COMPARE

90MP025M6A8

Description
90MP025M6A8 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 8MM BORE 90T

B & B MANUFACTURING

Part # 90MP025M6A8

BDI # 22736760

Features

Pitch Diameter - Inch: 2.283
Inch - Metric: Metric
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2.03 MM
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 58
Mounting Method: Finished Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
90MP037M6A8

COMPARE

90MP037M6A8

Description
90MP037M6A8 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 8MM BORE 90T

B & B MANUFACTURING

Part # 90MP037M6A8

BDI # 22736772

Features

Pitch Diameter - Inch: 2.283
Inch - Metric: Metric
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 2.03 MM
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 58
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
90MP025MSFB8

COMPARE

90MP025MSFB8

Description
90MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 90MP025MSFB8

BDI # 26283903

Features

Pitch Diameter - Inch: 2.283
Flange Outside Diameter - Millimeter: 62.48
Inch - Metric: Metric
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 58
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY