100MP037M6A8
Description
100MP037M6A8 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 8MM BORE 100T
Part # 100MP037M6A8
BDI # 22689275
Features
Pitch Diameter - Inch:
2.559
Inch - Metric:
Metric
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
100MP025M6A8
Description
100MP025M6A8 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 8MM BORE 100T
Part # 100MP025M6A8
BDI # 22689269
Features
Pitch Diameter - Inch:
2.559
Inch - Metric:
Metric
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35
110MP025MDFB8
Description
110MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 110MP025MDFB8
BDI # 26274919
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
75.44
Inch - Metric:
Metric
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore
120MP025MSFP8
Description
120MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 120MP025MSFP8
BDI # 26275074
Features
Pitch Diameter - Inch:
3.071
Flange Outside Diameter - Millimeter:
81.79
Inch - Metric:
Metric
Outside Diameter - Inch:
3.035
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
78
Mounting Method:
Finished Bore
110MP025MDFP8
Description
110MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 110MP025MDFP8
BDI # 26279111
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
75.44
Inch - Metric:
Metric
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore