16T2.5/12-2
Description
16T2.5/12-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 12 TEETH ALUMINUM
Part # 16T2.5/12-2
BDI # 22712275
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6C | 3MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
10
Mounting Method:
Rough Bore