16T2.5/30-2
Description
16T2.5/30-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 30 TEETH ALUMINUM
Part # 16T2.5/30-2
BDI # 22712333
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Outside Diameter - Inch:
0.917
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
24
Mounting Method:
Rough Bore
16T2.5/16-2
Description
16T2.5/16-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 16 TEETH ALUMINUM
Part # 16T2.5/16-2
BDI # 22712297
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
16.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.48
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6C | 3MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
13
Mounting Method:
Rough Bore
16T2.5/20-2
Description
16T2.5/20-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 20 TEETH ALUMINUM
Part # 16T2.5/20-2
BDI # 22712309
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.606
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6F | 4MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
16
Mounting Method:
Rough Bore
16T2.5/24-2
Description
16T2.5/24-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 24 TEETH ALUMINUM
Part # 16T2.5/24-2
BDI # 22712317
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
22.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.728
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6F | 4MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
19
Mounting Method:
Rough Bore
16T2.5/15-2
Description
16T2.5/15-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 15 TEETH ALUMINUM
Part # 16T2.5/15-2
BDI # 22712283
Features
Pitch Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
14.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.449
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6C | 3MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
12
Mounting Method:
Rough Bore