16T2.5/16-2
Description
16T2.5/16-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 16 TEETH ALUMINUM
Part # 16T2.5/16-2
BDI # 22712297
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
16.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.48
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6C | 3MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
13
Mounting Method:
Rough Bore
16T2.5/32-2
Description
16T2.5/32-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 32 TEETH ALUMINUM
Part # 16T2.5/32-2
BDI # 22712337
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.98
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
26
Mounting Method:
Rough Bore
16T2.5/14-2
Description
16T2.5/14-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 14 TEETH ALUMINUM
Part # 16T2.5/14-2
BDI # 22712279
Features
Pitch Diameter - Inch:
0.433
Flange Outside Diameter - Millimeter:
14.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.417
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6C | 3MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
11
Mounting Method:
Rough Bore
16T2.5/22-2
Description
16T2.5/22-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 22 TEETH ALUMINUM
Part # 16T2.5/22-2
BDI # 22712313
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6F | 4MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
18
Mounting Method:
Rough Bore
16T2.5/20-2
Description
16T2.5/20-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 20 TEETH ALUMINUM
Part # 16T2.5/20-2
BDI # 22712309
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.606
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6F | 4MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
16
Mounting Method:
Rough Bore