4600-20M-115
Description
4600-20M-115 TIMING BELT ; NON-RETURNABLE 4600MM L 20MM P 115MM
Part # 92930706
BDI # 1107093
Features
Inch - Metric:
Metric
Belt Pitch:
20 MM
Belt Series:
20M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
378027
Belt Width - Millimeter:
115
Belt Pitch Length - Millimeter:
4600
Belt Pitch Length - Inch:
181.102
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
3400-20M-170
Description
3400-20M-170 TIMING BELT ; 133.858" PITCH LEN 6.693IN BELT W
Part # 92930718
BDI # 1104453
Features
Inch - Metric:
Metric
Belt Pitch:
20 MM
Belt Series:
20M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
377914
Belt Width - Millimeter:
170
Belt Pitch Length - Millimeter:
3400
Belt Pitch Length - Inch:
133.858
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
P192-20M-340
Description
P192-20M-340 SYNCHRONOUS PULLEY ; 192GROVES 20MM P 340MM W
Part # 78824018
BDI # 1125516
Features
Pitch Diameter - Inch:
48.122
Inch - Metric:
Metric
Outside Diameter - Inch:
47.952
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
1222.299
Mounting Method:
Bushed
Belt Width - Millimeter:
340
P192-20M-290
Description
P192-20M-290 SYNCHRONOUS PULLEY ; 192GROVES 20MM P 290MM W
Part # 78824017
BDI # 1125515
Features
Pitch Diameter - Inch:
48.122
Inch - Metric:
Metric
Outside Diameter - Inch:
47.952
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
1222.299
Mounting Method:
Bushed
Belt Width - Millimeter:
290
P68-20M-340
Description
P68-20M-340 SYNCHRONOUS PULLEY ; 68GROVES 20MM P 340MM W
Part # 78824063
BDI # 1125861
Features
Pitch Diameter - Inch:
17.043
Flange Outside Diameter - Millimeter:
454.812
Inch - Metric:
Metric
Outside Diameter - Inch:
16.873
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
432.892
Mounting Method:
Bushed