P36-20M-115
Description
P36-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 20MM P 115MM W
Part # 78824026
BDI # 1125662
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
250.038
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
P40-20M-115
Description
P40-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 40GROVES 20MM P 115MM W
Part # 78824031
BDI # 1125709
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
274.65
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
254.66
Mounting Method:
Bushed
P34-20M-115
Description
P34-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 34GROVES 20MM P 115MM W
Part # 78824024
BDI # 1125640
Features
Pitch Diameter - Inch:
8.522
Flange Outside Diameter - Millimeter:
239.725
Inch - Metric:
Metric
Outside Diameter - Inch:
8.352
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
216.459
Mounting Method:
Bushed
P44-20M-115
Description
P44-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 44GROVES 20MM P 115MM W
Part # 78824034
BDI # 1125732
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
300.05
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Bushed
P38-20M-115
Description
P38-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 38GROVES 20MM P 115MM W
Part # 78824028
BDI # 1125685
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
265.125
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed