Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
P36-20M-115
Description
P36-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 20MM P 115MM W
Part # 78824026
BDI # 1125662
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
250.038
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
249.936
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577481
Pitch Diameter - Millimeter:
241.91
P3420M115-F
Description
P3420M115-F SPROCKET ; 115MM BELT WID 20MM BELT PIT 20M-115
Part # P3420M115-F
BDI # 610244
Features
Pitch Diameter - Inch:
8.522
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
8.352
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577494
Pitch Diameter - Millimeter:
216.459