Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577430
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577580
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
42.018
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
1067.257
Mounting Method:
Bushed
Belt Width - Millimeter:
230
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577482
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
P168-20M-230
Description
P168-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 168GROVES 20MM P 230MM W
Part # 78824011
BDI # 1125495
Features
Pitch Diameter - Inch:
42.107
Inch - Metric:
Metric
Outside Diameter - Inch:
41.937
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
1069.518
Mounting Method:
Bushed
Belt Width - Millimeter:
230