36L100-6FA6
Description
36L100-6FA6 TIMING PULLEY ; 3/8" PIT 1" BELT W 1/2" BORE ALUM 36T
Part # 36L100-6FA6
BDI # 22712669
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Finished Bore
36L075-6FA6
Description
36L075-6FA6 TIMING PULLEY ; 3/8" PIT 3/4" W 1/2" BORE ALUM 36T
Part # 36L075-6FA6
BDI # 22712661
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Finished Bore
36L050-6FA6
Description
36L050-6FA6 TIMING PULLEY ; 3/8" PIT 1/2" W 1/2" BORE ALUM 36T
Part # 36L050-6FA6
BDI # 22712654
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Finished Bore
36LB075 X 5/8 KW SS
Description
36LB075 X 5/8 KW SS GEARBELT PULLEY ; FOR 3/8" PITCH 3/4" WIDE L075 BELT
Part # 36LB075 X 5/8 KW SS
BDI # 21436782
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
36L050SP10 X 2-1/8IN KW SS
Description
36L050SP10 X 2-1/8IN KW SS TIMING PULLEY ; 1-1/4 LTB PER DWG
Part # 36L050SP10 X 2-1/8IN KW SS
BDI # 22321539
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115.087
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Finished Bore