22L075-6FA6
Description
22L075-6FA6 TIMING PULLEY ; 3/8" PIT 3/4" W 1/2" BORE ALUM 22T
Part # 22L075-6FA6
BDI # 22688366
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Finished Bore
22L050-6FA6
Description
22L050-6FA6 TIMING PULLEY ; 3/8" PIT 1/2" W 1/2" BORE ALUM 22T
Part # 22L050-6FA6
BDI # 22688362
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
18.263
Face Width - Inch:
0.719
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Finished Bore
22L100-6FA6
Description
22L100-6FA6 TIMING PULLEY ; 3/8" PIT 1" BELT W 1/2" BORE ALUM 22T
Part # 22L100-6FA6
BDI # 22688370
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Finished Bore
22L100 1 KW 1SS
Description
22L100 1 KW 1SS TIMING PULLEY ; 22 TEETH 1" BELT WD 3/8" PITCH
Part # 22L100 1 KW 1SS
BDI # 22081416
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4